Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 20 Size, HSS, Straight

  • Mfr # C25301

  • Zoro # G4761351


product price: $23.69
/ea

Key Features

Size - Decimal
#20 - 0.1610
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25301
Zoro #
G4761351
UPC #
697334253013
Country of Origin
United States

Dimensions

Size - Decimal
#20 - 0.1610
Flute Length
1 1/8 in
Reamer Size
#20
Shank Dia.
#21
Dimension Type
Wire
Size
#20
Size- Decimal
#20 (0.1610)
Overall Length
4 1/2 in
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Shank Type
Straight
Material Applications
Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Magnesium, Stainless Steel
Secondary Material Application ISO Code
K
Primary Material Application
All Materials
Reamer Application
Through Hole
Primary Material Application ISO Code
K, M, N1, N3, N4, P3
Decimal Equivalent
0.1610
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Material
High Speed Steel
Secondary Material Application
Cast Iron
Number of Flutes
6
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.