Chucking Reamer Set, Straight, 29
Mfr # C00964
Zoro # G2156174
product price: $1,208.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C00964
Zoro #
G2156174
UPC #
697334009641
Country of Origin
United States
Dimensions
Overall Length
2 1/2 in, 3 in, 3 1/2 in, 4 in, 4 1/2 in, 5 in, 6 in, 7 in, 8 in
Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Largest Reamer Size
1/2 in
Smallest Reamer Size
1/16 in
Sizes Included Decimal Equivalent
0.0625, 0.0781, 0.0938, 0.1094, 0.1250, 0.1406, 0.1562, 0.1719, 0.1875, 0.2031, 0.2188, 0.2344, 0.2500, 0.2656, 0.2812, 0.2969, 0.3125, 0.3281, 0.3438, 0.3594, 0.3750, 0.3906, 0.4062, 0.4219, 0.4375, 0.4531, 0.4688, 0.4844 0.5000
Dimension Type
Fractional Inch
Details
Item
Chucking Reamer Set
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Number of Pieces
29
Includes
Metal Case
Reamer Application
Through Hole
Coolant Through
No
Material
High Speed Steel
Cutting Direction
Right Hand
Description
Chucking Reamer Set, 29, Fractional Inch, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.