Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer w/Straight Shank

  • Mfr # C25005

  • Zoro # G001253198


product price: $22.69
/ea

Key Features

Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25005
Zoro #
G001253198
UPC #
697334250050
Country of Origin
United States

Dimensions

Size - Decimal
#59 to 0.0410
Flute Length
1/2 in
Shank Dia.
1/32 in
Reamer Size
#59
Overall Length
2 1/2 in
Cutting Dia. Tolerance
+0.0001 in/+0.0004 in

Details

Item
High-Speed Steel Chucking Reamer With Straight Shank
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Reamer Application
Through Hole
Number of Flutes
4
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Spiral Direction
Neutral
Decimal Equivalent
0.041
Coolant Fed
Non-Coolant Through
List Number
4001

Description

High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Wire, #59

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.