Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer w/Straight Shank

  • Mfr # C25053

  • Zoro # G601253178


product price: $21.75
/ea

Key Features

Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25053
Zoro #
G601253178
UPC #
697334250531
Country of Origin
United States

Dimensions

Size - Decimal
#53 to 0.0595
Flute Length
1/2 in
Shank Dia.
3/64 in
Reamer Size
#53
Overall Length
2 1/2 in
Cutting Dia. Tolerance
+0.0001 in/+0.0004 in

Details

Item
High-Speed Steel Chucking Reamer With Straight Shank
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
K
Number of Flutes
4
Reamer Application
Through Hole
Decimal Equivalent
0.0595
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application
Cast Iron
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
List Number
4001
Coolant Fed
Non-Coolant Through

Description

High-Speed Steel Chucking Reamer With Straight Shank, High Speed Steel, Bright (Uncoated), Straight, Wire, #53

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.