Shop CLEVELAND
See all product information
Create Account
ChuckingReamer, Straight, 12-1/2in, 1.5in
- Mfr # C27195
- Zoro # G4858189
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
1-1/2 in - 1.5000
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C27195
- Zoro #
- G4858189
- UPC #
- 697334271956
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- Measurement System
- Fractional Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Coolant Through
- No
- Primary Material Application ISO Code
- K, M, N, P
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
- Number of Flutes
- 10
- Material
- High Speed Steel
- Reamer Application
- Through Hole
- Spiral Direction
- Neutral
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 1.5000
- Shank Type
- Straight
- Chamfer Angle
- 45 Degrees
- Coolant Fed
- Non-Coolant Through
- List Number
- 4001
Dimensions
- Size - Decimal
- 1-1/2 in - 1.5000
- Flute Length
- 3 1/2 in
- Shank Size
- 1-1/4"
- Size- Decimal
- 1-1/2" (1.5000)
- Overall Length
- 12 1/2 in
- Dimension Type
- Fractional Inch
- Shank Dia.
- 1 1/4 in
- Reamer Size
- 1 1/2 in
- Size
- 1-1/2"
- Cutting Dia. Tolerance
- +0.0002 in /+0.0006 in
- Cutting Diameter Tolerance
- +0.0002 in /+0.0006 in
- Reamer Size - Decimal Equivalent
- 1.5 in
- Shank Diameter
- 1.25 in
- Wire Rope Length
- 12 1/2 in
- Length
- 12 1/2 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.