
CLE-MAX 118 Degree Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 10.50mm
Mfr # C71308
Zoro # G0996657
product price:Â $12.89
/eaKey Features
Overall Length
133 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
10.5 mm
Number of Flutes
2
Shank Dia.
10.5 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C71308
Zoro #
G0996657
UPC #
697334713081
Country of Origin
United States
Dimensions
Overall Length
133 mm
Drill Bit Size
10.5 mm
Shank Dia.
10.5 mm
Flute Length
87 mm
Drill Bit Dimension Type
Metric
Diameter
0.4134
Shank Size
0.4134
Shank Length
46 mm
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Drill Point Length
0.1242mm
Maximum Drilling Depth
2 9/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Description
Jobber Length Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4134, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.