CLE-MAX 118 Degree Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 2.60mm

  • Mfr # C71231

  • Zoro # G0961103


product price:  $2.99
/ea

Key Features

Overall Length
57 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
2.6 mm
Number of Flutes
2
Shank Dia.
2.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C71231
Zoro #
G0961103
UPC #
697334712312
Country of Origin
United States

Dimensions

Overall Length
57 mm
Drill Bit Size
2.6 mm
Shank Dia.
2.6 mm
Flute Length
30 mm
Drill Bit Dimension Type
Metric
Shank Length
27 mm
Diameter
0.1024
Shank Size
0.1024
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0308mm
Maximum Drilling Depth
7/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Standards
ASME B94.11M, DIN 338
Application
For Low Carbon Steel, 300 Series Stainless Steel and Cast Iron.
Decimal Equivalent
0.1024
Drill Bit Grouping
Drill Bit
List Number
2001G
Flute Type
Spiral
Drill Style
Jobber Drill
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, M, P
Series
2001G
Spiral Direction
Right Hand
Sheeter Drill
No
Web Thinning
Thinned
Aircraft Drill
No
Number of Coolant Holes
0
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Jobber Length Drill Bit, Drill Bit Size 2.6 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1024, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.