
CLE-MAX 118 Degree Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 31/64
Mfr # C71031
Zoro # G0960239
product price:Â $15.19
/eaKey Features
Overall Length
5 7/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
31/64 in
Number of Flutes
2
Shank Dia.
31/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C71031
Zoro #
G0960239
UPC #
697334710318
Country of Origin
United States
Dimensions
Overall Length
5 7/8 in
Drill Bit Size
31/64 in
Shank Dia.
31/64 in
Flute Length
4 3/8 in
Drill Bit Dimension Type
Fractional Inch
Shank Size
0.4844
Shank Length
1 1/2 in
Diameter
0.484375
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
3 9/32 in
Drill Point Length
0.1455 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4844, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.