Shop CLEVELAND

CLE-MAX 118 Degree Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 39/64

  • Mfr # C71039
  • Zoro # G0960607

product price: 
$
50.79
/ea

Key Features

Overall Length
7 1/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
39/64 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C71039
Zoro #
G0960607
UPC #
697334710394
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Application
For Low Carbon Steel, 300 Series Stainless Steel and Cast Iron.
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.6094
Flute Type
Spiral
Standards
ASME B94.11M, DIN 338
List Number
2001G
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Drill Bit Point Type
Conventional Point
Series
2001G
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
General Purpose
Number of Coolant Holes
0
Web Thinning
Thinned
Aircraft Drill
No
Sheeter Drill
No
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
7 1/8 in
Drill Bit Size
39/64 in
Shank Dia.
39/64 in
Flute Length
5 3/16 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 15/16 in
Diameter
0.609375
Shank Size
0.6094
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.1831 in
Maximum Drilling Depth
3 7/8 in
Drill Length Class
Jobber-Length
Wire Rope Length
7 1/8 in
Length
7 1/8 in

Description

Jobber Length Drill Bit, Drill Bit Size 39/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.6094, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.