CLE-MAX 118 Degree Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 4.40mm

  • Mfr # C71249

  • Zoro # G0975709


product price:  $3.85
/ea
Sold in multiples of 12 for $46.20

Key Features

Overall Length
80 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
4.4 mm
Number of Flutes
2
Shank Dia.
4.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C71249
Zoro #
G0975709
UPC #
697334712497
Country of Origin
United States

Dimensions

Overall Length
80 mm
Drill Bit Size
4.4 mm
Shank Dia.
4.4 mm
Flute Length
47 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Shank Size
0.1732
Diameter
0.1732
Shank Length
33 mm
Drill Length Class
Jobber-Length
Drill Point Length
0.052mm
Maximum Drilling Depth
1 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Application
For Low Carbon Steel, 300 Series Stainless Steel and Cast Iron.
Standards
ASME B94.11M, DIN 338
Decimal Equivalent
0.1732
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
2001G
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Style
Jobber Drill
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Drill Bit Point Type
Conventional Point
Series
2001G
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size 4.4 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1732, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.