
CLE-MAX 118 Degree Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 9.60mm
Mfr # C71301
Zoro # G0996532
product price:Â $11.29
/eaKey Features
Overall Length
133 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
9.6 mm
Number of Flutes
2
Shank Dia.
9.6 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C71301
Zoro #
G0996532
UPC #
697334713012
Country of Origin
United States
Dimensions
Overall Length
133 mm
Drill Bit Size
9.6 mm
Shank Dia.
9.6 mm
Drill Bit Dimension Type
Metric
Flute Length
87 mm
Diameter
0.378
Shank Size
0.378
Shank Length
46 mm
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.1136mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 9/16 in
Description
Jobber Length Drill Bit, Drill Bit Size 9.6 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3780, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.