CLE-MAX 118 Degree Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC No 39

  • Mfr # C71139

  • Zoro # G0961060


product price:  $2.59
/ea
Sold in multiples of 12 for $31.08

Key Features

Overall Length
2 3/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#39
Number of Flutes
2
Shank Dia.
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C71139
Zoro #
G0961060
UPC #
697334711391
Country of Origin
United States

Dimensions

Overall Length
2 3/8 in
Drill Bit Size
#39
Shank Dia.
2.5 mm
Flute Length
1 3/8 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Diameter
0.0995
Shank Size
0.0995
Shank Length
1 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0299 in
Maximum Drilling Depth
1 1/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Standards
ASME B94.11M, DIN 338
Drill Bit Grouping
Drill Bit
List Number
2001G
Application
For Low Carbon Steel, 300 Series Stainless Steel and Cast Iron.
Flute Type
Spiral
Decimal Equivalent
0.0995
Coolant Fed
Non-Coolant Through
Drill Style
Jobber Drill
Measurement System
Wire
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
2001G
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #39, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0995, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.