CLE-MAX 118 Degree Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC No 41

  • Mfr # C71141

  • Zoro # G0961097


product price:  $2.59
/ea

Key Features

Overall Length
2 3/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#41
Number of Flutes
2
Shank Dia.
2.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C71141
Zoro #
G0961097
UPC #
697334711414
Country of Origin
United States

Dimensions

Overall Length
2 3/8 in
Drill Bit Size
#41
Shank Dia.
2.4 mm
Drill Bit Dimension Type
Wire
Flute Length
1 3/8 in
Depth:Dia. Ratio
4xD
Diameter
0.096
Shank Size
0.096
Shank Length
1 in
Drill Point Length
0.0288 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 1/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
2001G
Application
For Low Carbon Steel, 300 Series Stainless Steel and Cast Iron.
Standards
ASME B94.11M, DIN 338
Decimal Equivalent
0.0960
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Drill Style
Jobber Drill
Measurement System
Wire
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
2001G
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Sheeter Drill
No
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size #41, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0960, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.