CLE-MAX 118 Degree Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC No 42

  • Mfr # C71142

  • Zoro # G0961051


product price:  $2.45
/ea
Sold in multiples of 12 for $29.40

Key Features

Overall Length
2 1/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#42
Number of Flutes
2
Shank Dia.
2.3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C71142
Zoro #
G0961051
UPC #
697334711421
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Drill Bit Size
#42
Shank Dia.
2.3 mm
Flute Length
1 1/4 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Shank Size
0.0935
Shank Length
1 in
Diameter
0.0935
Drill Point Length
0.0281 in
Maximum Drilling Depth
15/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
For Low Carbon Steel, 300 Series Stainless Steel and Cast Iron.
Flute Type
Spiral
List Number
2001G
Decimal Equivalent
0.0935
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Drill Style
Jobber Drill
Measurement System
Wire
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Drill Bit Point Type
Conventional Point
Series
2001G
Material Grade - Machining
General Purpose
Web Thinning
Thinned
Aircraft Drill
No
Sheeter Drill
No
Number of Coolant Holes
0
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #42, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0935, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.