CLE-MAX 118 Degree Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC No 45

  • Mfr # C71145

  • Zoro # G0961182


product price:  $2.45
/ea

Key Features

Overall Length
2 1/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#45
Number of Flutes
2
Shank Dia.
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C71145
Zoro #
G0961182
UPC #
697334711452
Country of Origin
United States

Dimensions

Overall Length
2 1/8 in
Drill Bit Size
#45
Shank Dia.
2 mm
Flute Length
1 1/8 in
Drill Bit Dimension Type
Wire
Shank Length
1 in
Diameter
0.082
Shank Size
0.082
Depth:Dia. Ratio
4xD
Drill Point Length
0.0246 in
Maximum Drilling Depth
27/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Decimal Equivalent
0.0820
Standards
ASME B94.11M, DIN 338
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
2001G
Application
For Low Carbon Steel, 300 Series Stainless Steel and Cast Iron.
Measurement System
Wire
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, M, P
Drill Bit Point Type
Conventional Point
Series
2001G
Spiral Direction
Right Hand
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #45, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0820, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products