CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 10.20mm

  • Mfr # C72306

  • Zoro # G0969987


product price:  $12.39
/ea

Key Features

Overall Length
133 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
10.2 mm
Number of Flutes
2
Shank Dia.
10.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C72306
Zoro #
G0969987
UPC #
697334723066
Country of Origin
United States

Dimensions

Overall Length
133 mm
Drill Bit Size
10.2 mm
Shank Dia.
10.2 mm
Drill Bit Dimension Type
Metric
Flute Length
87 mm
Depth:Dia. Ratio
4xD
Diameter
0.4016
Shank Length
46 mm
Shank Size
0.4016
Maximum Drilling Depth
2 9/16 in
Drill Length Class
Jobber-Length
Drill Point Length
0.1207mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
For Aluminum and Non-Ferrous Materials.
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
ASME B94.11M, DIN 338
List Number
2002G
Decimal Equivalent
0.4016
Coolant Fed
Non-Coolant Through
Drill Style
Jobber Drill
Measurement System
Metric
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Series
2002G
Primary Material Application ISO Code
N
Material Grade - Machining
General Purpose
Web Thinning
Thinned
Sheeter Drill
No
Aircraft Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
K, P
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Cast Iron, Steel

Description

Jobber Length Drill Bit, Drill Bit Size 10.2 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.4016, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.