CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 8.10mm

  • Mfr # C72286

  • Zoro # G0969862


product price:  $6.49
/ea
Sold in multiples of 6 for $38.94

Key Features

Overall Length
117 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
8.1 mm
Number of Flutes
2
Shank Dia.
8.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C72286
Zoro #
G0969862
UPC #
697334722861
Country of Origin
United States

Dimensions

Overall Length
117 mm
Drill Bit Size
8.1 mm
Shank Dia.
8.1 mm
Flute Length
75 mm
Drill Bit Dimension Type
Metric
Shank Length
42 mm
Diameter
0.3189
Shank Size
0.3189
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
2 13/64 in
Drill Point Length
0.0958mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
2002G
Application
For Aluminum and Non-Ferrous Materials.
Standards
ASME B94.11M, DIN 338
Flute Type
Spiral
Decimal Equivalent
0.3189
Drill Bit Grouping
Drill Bit
Measurement System
Metric
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Series
2002G
Web Thinning
Thinned
Sheeter Drill
No
Aircraft Drill
No
Number of Coolant Holes
0
Secondary Material Application ISO Code
K, P
Secondary Material Application
Cast Iron, Steel
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 8.1 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3189, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.