CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 8.20mm

  • Mfr # C72287

  • Zoro # G0969853


product price:  $6.49
/ea
Sold in multiples of 6 for $38.94

Key Features

Overall Length
117 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
8.2 mm
Number of Flutes
2
Shank Dia.
8.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C72287
Zoro #
G0969853
UPC #
697334722878
Country of Origin
United States

Dimensions

Overall Length
117 mm
Drill Bit Size
8.2 mm
Shank Dia.
8.2 mm
Flute Length
75 mm
Drill Bit Dimension Type
Metric
Shank Size
0.3228
Shank Length
42 mm
Diameter
0.3228
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.097mm
Maximum Drilling Depth
2 13/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Standards
ASME B94.11M, DIN 338
Decimal Equivalent
0.3228
Application
For Aluminum and Non-Ferrous Materials.
Flute Type
Spiral
List Number
2002G
Drill Bit Grouping
Drill Bit
Drill Style
Jobber Drill
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Series
2002G
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Aircraft Drill
No
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Secondary Material Application ISO Code
K, P
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Cast Iron, Steel

Description

Jobber Length Drill Bit, Drill Bit Size 8.2 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3228, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.