CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 9.20mm

  • Mfr # C72297

  • Zoro # G0969917


product price:  $8.69
/ea
Sold in multiples of 6 for $52.14

Key Features

Overall Length
125 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
9.2 mm
Number of Flutes
2
Shank Dia.
9.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C72297
Zoro #
G0969917
UPC #
697334722977
Country of Origin
United States

Dimensions

Overall Length
125 mm
Drill Bit Size
9.2 mm
Shank Dia.
9.2 mm
Drill Bit Dimension Type
Metric
Flute Length
81 mm
Shank Length
44 mm
Diameter
0.3622
Shank Size
0.3622
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.1088mm
Maximum Drilling Depth
2 25/64 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.3622
Standards
ASME B94.11M, DIN 338
Drill Bit Grouping
Drill Bit
Application
For Aluminum and Non-Ferrous Materials.
List Number
2002G
Measurement System
Metric
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Series
2002G
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Number of Coolant Holes
0
Web Thinning
Thinned
Aircraft Drill
No
Sheeter Drill
No
Secondary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
K, P
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 9.2 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3622, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.