
CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 9.40mm
Mfr # C72299
Zoro # G0969908
product price:Â $10.15
/eaKey Features
Overall Length
125 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
9.4 mm
Number of Flutes
2
Shank Dia.
9.4 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C72299
Zoro #
G0969908
UPC #
697334722991
Country of Origin
United States
Dimensions
Overall Length
125 mm
Drill Bit Size
9.4 mm
Shank Dia.
9.4 mm
Drill Bit Dimension Type
Metric
Flute Length
81 mm
Depth:Dia. Ratio
4xD
Shank Length
44 mm
Shank Size
0.3701
Diameter
0.3701
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 25/64 in
Drill Length Class
Jobber-Length
Drill Point Length
0.1112mm
Description
Jobber Length Drill Bit, Drill Bit Size 9.4 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3701, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.