CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC Let-N

  • Mfr # C72084

  • Zoro # G0980301


product price:  $6.29
/ea

Key Features

Overall Length
4 3/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
N
Number of Flutes
2
Shank Dia.
7.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C72084
Zoro #
G0980301
UPC #
697334720843
Country of Origin
United States

Dimensions

Overall Length
4 3/8 in
Drill Bit Size
N
Shank Dia.
7.6 mm
Flute Length
3 1/16 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
4xD
Diameter
0.302
Shank Size
0.302
Shank Length
1 5/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0000 in
Maximum Drilling Depth
2 19/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
2002G
Standards
ASME B94.11M, DIN 338
Decimal Equivalent
0.3020
Drill Bit Grouping
Drill Bit
Application
For Aluminum and Non-Ferrous Materials.
Coolant Fed
Non-Coolant Through
Drill Style
Jobber Drill
Measurement System
Letter
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Series
2002G
Spiral Direction
Right Hand
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Aircraft Drill
No
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
K, P
Secondary Material Application
Cast Iron, Steel
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size N, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3020, Letter, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.