CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 11/32

  • Mfr # C73022

  • Zoro # G0972330


product price:  $12.19
/ea
Sold in multiples of 6 for $73.14

Key Features

Overall Length
4 3/4 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
11/32 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C73022
Zoro #
G0972330
UPC #
697334730224
Country of Origin
United States

Dimensions

Overall Length
4 3/4 in
Drill Bit Size
11/32 in
Shank Dia.
11/32 in
Flute Length
3 7/16 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Shank Length
1 5/16 in
Shank Size
0.3438
Diameter
0.34375
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.1033 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 9/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
2002G-TC
Flute Type
Spiral
Decimal Equivalent
0.3438
Number of Pieces
19
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Series
2002G-TC
Primary Material Application ISO Code
K, M, N, P
Drill Bit Point Type
Conventional Point
Sheeter Drill
No
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.