
CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 11.50mm
Mfr # C73312
Zoro # G0961462
product price:Â $22.29
/ea
Sold in multiples of 6 for $133.74
Key Features
Overall Length
142 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
11.5 mm
Number of Flutes
2
Shank Dia.
11.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C73312
Zoro #
G0961462
UPC #
697334733126
Country of Origin
United States
Dimensions
Overall Length
142 mm
Drill Bit Size
11.5 mm
Shank Dia.
11.5 mm
Flute Length
94 mm
Drill Bit Dimension Type
Metric
Diameter
0.4528
Shank Length
48 mm
Shank Size
0.4528
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
2 49/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.136mm
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 11.5 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.4528, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.