CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 12.50mm

  • Mfr # C73316

  • Zoro # G0961569


product price:  $24.79
/ea
Sold in multiples of 6 for $148.74

Key Features

Overall Length
151 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
12.5 mm
Number of Flutes
2
Shank Dia.
12.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C73316
Zoro #
G0961569
UPC #
697334733164
Country of Origin
United States

Dimensions

Overall Length
151 mm
Drill Bit Size
12.5 mm
Shank Dia.
12.5 mm
Flute Length
101 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Shank Size
0.4921
Shank Length
50 mm
Diameter
0.4921
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.1478mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 31/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
List Number
2002G-TC
Drill Bit Grouping
Drill Bit
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Decimal Equivalent
0.4921
Flute Type
Spiral
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Style
Jobber Drill
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
2002G-TC
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 12.5 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.4921, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.