Shop CLEVELAND
See all product information
Create Account
CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 13.00mm
- Mfr # C73319
- Zoro # G0961611
product price:Â
$
49.59
/ea
Key Features
Overall Length
151 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
13 mm
Number of Flutes
2
Shank Dia.
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 151 mm
- Drill Bit Size
- 13 mm
- Shank Dia.
- 13 mm
- Flute Length
- 101 mm
- Drill Bit Dimension Type
- Metric
- Diameter
- 0.5118
- Shank Length
- 50 mm
- Shank Size
- 0.5118
- Depth:Dia. Ratio
- 4xD
- Maximum Drilling Depth
- 2 31/32 in
- Drill Length Class
- Jobber-Length
- Drill Point Length
- 0.1538mm
- Drill Diameter Tolerance
- +0.0000 in/-0.0012 in
- Wire Rope Length
- 151 mm
- Length
- 151 mm
Description
Jobber Length Drill Bit, Drill Bit Size 13 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.5118, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.