CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 13/32

  • Mfr # C73026

  • Zoro # G0972312


product price:  $20.19
/ea
Sold in multiples of 6 for $121.14

Key Features

Overall Length
5 1/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
13/32 in
Number of Flutes
2
Shank Dia.
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C73026
Zoro #
G0972312
UPC #
697334730262
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in
Drill Bit Size
13/32 in
Shank Dia.
13/32 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
3 7/8 in
Depth:Dia. Ratio
4xD
Diameter
0.40625
Shank Size
0.4062
Shank Length
1 3/8 in
Maximum Drilling Depth
2 29/32 in
Drill Point Length
0.122 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Standards
ASME B94.11M, DIN 338
Drill Bit Grouping
Drill Bit
List Number
2002G-TC
Decimal Equivalent
0.4063
Flute Type
Spiral
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Coolant Fed
Non-Coolant Through
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Series
2002G-TC
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, M, N, P
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Aircraft Drill
No
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.4063, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.