CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 15/32

  • Mfr # C73030

  • Zoro # G0972540


product price:  $22.19
/ea
Sold in multiples of 6 for $133.14

Key Features

Overall Length
5 3/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
15/32 in
Number of Flutes
2
Shank Dia.
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C73030
Zoro #
G0972540
UPC #
697334730309
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Drill Bit Size
15/32 in
Shank Dia.
15/32 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
4 5/16 in
Shank Length
1 7/16 in
Shank Size
0.4688
Diameter
0.46875
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 15/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Drill Point Length
0.1408 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Decimal Equivalent
0.4688
Standards
ASME B94.11M, DIN 338
List Number
2002G-TC
Flute Type
Spiral
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Drill Bit Grouping
Drill Bit
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Series
2002G-TC
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.4688, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.