
CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 16.00mm
Mfr # C73331
Zoro # G0961639
product price:Â $80.29
/ea
Free Shipping & Returns
Key Features
Overall Length
178 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
16 mm
Number of Flutes
2
Shank Dia.
16 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C73331
Zoro #
G0961639
UPC #
697334733317
Country of Origin
United States
Dimensions
Overall Length
178 mm
Drill Bit Size
16 mm
Shank Dia.
16 mm
Drill Bit Dimension Type
Metric
Flute Length
120 mm
Shank Length
58 mm
Shank Size
0.6299
Diameter
0.6299
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 17/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.1892mm
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 16 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.6299, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.