CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 23/64

  • Mfr # C73023

  • Zoro # G0972303


product price:  $16.69
/ea

Key Features

Overall Length
4 7/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
23/64 in
Number of Flutes
2
Shank Dia.
23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C73023
Zoro #
G0972303
UPC #
697334730231
Country of Origin
United States

Dimensions

Overall Length
4 7/8 in
Drill Bit Size
23/64 in
Shank Dia.
23/64 in
Flute Length
3 1/2 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Shank Length
1 3/8 in
Diameter
0.359375
Shank Size
0.3594
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.108 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 5/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
List Number
2002G-TC
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.3594
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
General Purpose
Series
2002G-TC
Spiral Direction
Right Hand
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.3594, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.