CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 31/64

  • Mfr # C73031

  • Zoro # G0972443


product price:  $24.19
/ea
Sold in multiples of 6 for $145.14

Key Features

Overall Length
5 7/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
31/64 in
Number of Flutes
2
Shank Dia.
31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C73031
Zoro #
G0972443
UPC #
697334730316
Country of Origin
United States

Dimensions

Overall Length
5 7/8 in
Drill Bit Size
31/64 in
Shank Dia.
31/64 in
Flute Length
4 3/8 in
Drill Bit Dimension Type
Fractional Inch
Shank Size
0.4844
Shank Length
1 1/2 in
Diameter
0.484375
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 9/32 in
Drill Point Length
0.1455 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Decimal Equivalent
0.4844
List Number
2002G-TC
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
ASME B94.11M, DIN 338
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
2002G-TC
Primary Material Application ISO Code
K, M, N, P
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.4844, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.