CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 5.50mm

  • Mfr # C73260

  • Zoro # G0961261


product price:  $6.49
/ea
Sold in multiples of 12 for $77.88

Key Features

Overall Length
93 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
5.5 mm
Number of Flutes
2
Shank Dia.
5.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C73260
Zoro #
G0961261
UPC #
697334732600
Country of Origin
United States

Dimensions

Overall Length
93 mm
Drill Bit Size
5.5 mm
Shank Dia.
5.5 mm
Drill Bit Dimension Type
Metric
Flute Length
57 mm
Diameter
0.2165
Shank Size
0.2165
Shank Length
36 mm
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Drill Point Length
0.065mm
Maximum Drilling Depth
1 43/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
2002G-TC
Standards
ASME B94.11M, DIN 338
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Decimal Equivalent
0.2165
Flute Type
Spiral
Measurement System
Metric
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, M, N, P
Drill Bit Point Type
Conventional Point
Series
2002G-TC
Spiral Direction
Right Hand
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Aircraft Drill
No
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 5.5 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.2165, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.