
CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC Let-M
Mfr # C73082
Zoro # G0996900
product price:Â $10.69
/ea
Sold in multiples of 6 for $64.14
Key Features
Overall Length
4 3/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
M
Number of Flutes
2
Shank Dia.
7.4 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C73082
Zoro #
G0996900
UPC #
697334730828
Country of Origin
United States
Dimensions
Overall Length
4 3/8 in
Drill Bit Size
M
Shank Dia.
7.4 mm
Flute Length
3 1/16 in
Drill Bit Dimension Type
Letter
Shank Length
1 5/16 in
Shank Size
0.295
Diameter
0.295
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 19/64 in
Drill Point Length
0.0000 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size M, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.2950, Letter, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.