
CLE-MAX 118 Degree Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC No 6
Mfr # C73106
Zoro # G0970991
product price:Â $5.89
/ea
Sold in multiples of 12 for $70.68
Key Features
Overall Length
3 3/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#6
Number of Flutes
2
Shank Dia.
5.1 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C73106
Zoro #
G0970991
UPC #
697334731061
Country of Origin
United States
Dimensions
Overall Length
3 3/4 in
Drill Bit Size
#6
Shank Dia.
5.1 mm
Flute Length
2 1/2 in
Drill Bit Dimension Type
Wire
Shank Size
0.204
Shank Length
1 1/4 in
Diameter
0.204
Depth:Dia. Ratio
4xD
Drill Point Length
0.0613 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 7/8 in
Description
Jobber Length Drill Bit, Drill Bit Size #6, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.2040, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.