Cobalt M42 Rectangular Tool Bit 856 Cleveland 1/2x1 In x 8 In Overall Length
Mfr # C44651
Zoro # G3672925
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Angle
10 Degrees
Application
Hard and Tough Materials
Shank Height
1"
Finish
Uncoated
Cutting Direction
Right and Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C44651
Zoro #
G3672925
UPC #
697334446514
Country of Origin
China
Dimensions
Shank Height
1"
Radius
Sharp Point
Overall Length
8 in
Shank Width
1/2"
Overall Height
1 in
Overall Width
1/2 in
Details
Angle
10 Degrees
Application
Hard and Tough Materials
Finish
Uncoated
Cutting Direction
Right and Left Hand
Material
M42 Cobalt
Tolerance
0.005"
Item
Lathe Tool Blank
Style
Rectangular
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
M42
Ground Surface Finish
Ground
Primary Material Application
Cast Iron, Stainless Steel, Steel
End Angle Type
Non-Beveled
Finish - Machining
Bright (Uncoated)
Material - Machining
Cobalt
Description
Lathe Tool Blank, Cobalt, Overall Width 1/2 in, Overall Height 1 in, Overall Length 8 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.