Zoro Homepage

Cobalt M42 Rectangular Tool Bit 856 Cleveland 1/2x3/4 In x 6 In Overall Length

  • Mfr # C44648

  • Zoro # G3658961


product price: $92.59
/ea
Sold in multiples of 4 for $370.36
Free Shipping & Returns

Key Features

Cutting Direction
Right and Left Hand
Radius
Sharp Point
Application
Hard and Tough Materials
Material
M42 Cobalt
Shank Height
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44648
Zoro #
G3658961
UPC #
697334446484
Country of Origin
China

Dimensions

Radius
Sharp Point
Shank Height
3/4"
Overall Length
6 in
Shank Width
1/2"
Overall Height
3/4 in
Overall Width
1/2 in

Details

Cutting Direction
Right and Left Hand
Application
Hard and Tough Materials
Material
M42 Cobalt
Item
Lathe Tool Blank
Finish
Uncoated
Style
Rectangular
Angle
10 Degrees
Tolerance
0.005"
End Angle Type
Non-Beveled
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
M42
Material - Machining
Cobalt
Primary Material Application ISO Code
K, M, P
Ground Surface Finish
Ground
Finish - Machining
Bright (Uncoated)

Description

Lathe Tool Blank, Cobalt, Overall Width 1/2 in, Overall Height 3/4 in, Overall Length 6 in, Right and Left Hand, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.