Zoro Homepage

Cobalt M42 Rectangular Tool Bit 856 Cleveland 1/4X1/2 In x 6 In Overall Length

  • Mfr # C44610

  • Zoro # G3678534


product price: $54.39
/ea

Key Features

Shank Height
1/2"
Finish
Uncoated
Style
Rectangular
Overall Length
6 in
Material
M42 Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44610
Zoro #
G3678534
UPC #
697334446101
Country of Origin
China

Dimensions

Shank Height
1/2"
Overall Length
6 in
Radius
Sharp Point
Shank Width
1/4"
Overall Width
1/4 in
Overall Height
1/2 in

Details

Finish
Uncoated
Style
Rectangular
Material
M42 Cobalt
Application
Hard and Tough Materials
Angle
10 Degrees
Cutting Direction
Right and Left Hand
Tolerance
0.005"
Item
Lathe Tool Blank
End Angle Type
Non-Beveled
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material - Machining
Cobalt
Primary Material Application ISO Code
K, M, P
Ground Surface Finish
Ground
Material Grade - Machining
M42
Finish - Machining
Bright (Uncoated)

Description

Lathe Tool Blank, Cobalt, Overall Width 1/4 in, Overall Height 1/2 in, Overall Length 6 in, Right and Left Hand, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.