Zoro Homepage

Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X1/2 In x 4 In Overall Length

  • Mfr # C44623

  • Zoro # G3629902


product price: $53.19
/ea

Key Features

Radius
Sharp Point
Shank Width
3/8"
Finish
Uncoated
Tolerance
0.005"
Angle
10 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44623
Zoro #
G3629902
UPC #
697334446231
Country of Origin
China

Dimensions

Radius
Sharp Point
Shank Width
3/8"
Overall Length
4 in
Shank Height
1/2"
Overall Width
3/8 in
Overall Height
1/2 in

Details

Item
Lathe Tool Blank
Finish
Uncoated
Tolerance
0.005"
Angle
10 Degrees
Application
Hard and Tough Materials
Style
Rectangular
Cutting Direction
Right and Left Hand
Material
M42 Cobalt
Primary Material Application
Cast Iron, Stainless Steel, Steel
Ground Surface Finish
Ground
Material - Machining
Cobalt
Primary Material Application ISO Code
K, M, P
Finish - Machining
Bright (Uncoated)
End Angle Type
Non-Beveled
Material Grade - Machining
M42

Description

Lathe Tool Blank, Cobalt, Overall Width 3/8 in, Overall Height 1/2 in, Overall Length 4 in, Right and Left Hand, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.