Zoro Homepage

Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X1/2 In x 6 In Overall Length

  • Mfr # C44626

  • Zoro # G3656247


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Material
M42 Cobalt
Cutting Direction
Right and Left Hand
Application
Hard and Tough Materials
Style
Rectangular
Shank Width
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44626
Zoro #
G3656247
UPC #
697334446262
Country of Origin
China

Dimensions

Shank Width
3/8"
Shank Height
1/2"
Radius
Sharp Point
Overall Length
6 in
Overall Height
1/2 in
Overall Width
3/8 in

Details

Material
M42 Cobalt
Cutting Direction
Right and Left Hand
Application
Hard and Tough Materials
Style
Rectangular
Tolerance
0.005"
Finish
Uncoated
Item
Lathe Tool Blank
Angle
10 Degrees
Material - Machining
Cobalt
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
M42
Primary Material Application
Cast Iron, Stainless Steel, Steel
Ground Surface Finish
Ground
Finish - Machining
Bright (Uncoated)
End Angle Type
Non-Beveled

Description

Lathe Tool Blank, Cobalt, Overall Width 3/8 in, Overall Height 1/2 in, Overall Length 6 in, Right and Left Hand, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.