Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X3/4 In x 4 In Overall Length
Mfr # C44638
Zoro # G3624521
product price: $63.69
/eaKey Features
Angle
10 Degrees
Overall Length
4 in
Cutting Direction
Right and Left Hand
Material
M42 Cobalt
Style
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C44638
Zoro #
G3624521
UPC #
697334446385
Country of Origin
China
Dimensions
Overall Length
4 in
Radius
Sharp Point
Shank Width
3/8"
Shank Height
3/4"
Overall Width
3/8 in
Overall Height
3/4 in
Details
Angle
10 Degrees
Item
Lathe Tool Blank
Cutting Direction
Right and Left Hand
Material
M42 Cobalt
Style
Rectangular
Application
Hard and Tough Materials
Finish
Uncoated
Tolerance
0.005"
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
M42
End Angle Type
Non-Beveled
Finish - Machining
Bright (Uncoated)
Material - Machining
Cobalt
Primary Material Application ISO Code
K, M, P
Ground Surface Finish
Ground
Description
Lathe Tool Blank, Cobalt, Overall Width 3/8 in, Overall Height 3/4 in, Overall Length 4 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.