Zoro Homepage

Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X5/8 In x 6 In Overall Length

  • Mfr # C44635

  • Zoro # G3720166


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Style
Rectangular
Finish
Uncoated
Tolerance
0.005"
Radius
Sharp Point
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44635
Zoro #
G3720166
UPC #
697334446354
Country of Origin
China

Dimensions

Radius
Sharp Point
Overall Length
6 in
Shank Width
3/8"
Shank Height
5/8"
Overall Width
3/8 in
Overall Height
5/8 in

Details

Style
Rectangular
Item
Lathe Tool Blank
Finish
Uncoated
Tolerance
0.005"
Material
M42 Cobalt
Cutting Direction
Right and Left Hand
Angle
10 Degrees
Application
Hard and Tough Materials
Ground Surface Finish
Ground
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material - Machining
Cobalt
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
M42
End Angle Type
Non-Beveled

Description

Lathe Tool Blank, Cobalt, Overall Width 3/8 in, Overall Height 5/8 in, Overall Length 6 in, Right and Left Hand, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.