Cobalt M42 Rectangular Tool Bit 861 Cleveland 1/2x3/4 In x 4 In Overall Length
Mfr # C44646
Zoro # G4765630
product price: $89.89
/eaSold in multiples of 4 for $359.56
Free Shipping & Returns
Key Features
Style
Rectangular
Material
M42 Cobalt
Overall Length
4 in
Finish
Uncoated
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C44646
Zoro #
G4765630
UPC #
697334446460
Country of Origin
Canada
Dimensions
Overall Length
4 in
Overall Width
1/2 in
Overall Height
3/4 in
Details
Style
Rectangular
Material
M42 Cobalt
Finish
Uncoated
Application
Turning
Item
Lathe Tool Blank
Material - Machining
Cobalt
End Angle Type
Non-Beveled
Ground Surface Finish
Ground
Finish - Machining
Bright (Uncoated)
Primary Material Application
High-Temperature Super Alloys and Titanium, Stainless Steel
Primary Material Application ISO Code
M, S
Material Grade - Machining
M42
Description
Lathe Tool Blank, Cobalt, Overall Width 1/2 in, Overall Height 3/4 in, Overall Length 4 in, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.