Cobalt M42 Rectangular Tool Bit 861 Cleveland 3/8X5/8 In x 6 In Overall Length
Mfr # C44636
Zoro # G4784670
product price: $87.15
/eaSold in multiples of 5 for $435.75
Free Shipping & Returns
Key Features
Style
Rectangular
Material
M42 Cobalt
Finish
Uncoated
Overall Length
6 in
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C44636
Zoro #
G4784670
UPC #
697334446361
Country of Origin
Canada
Dimensions
Overall Length
6 in
Overall Width
3/8 in
Overall Height
5/8 in
Details
Style
Rectangular
Material
M42 Cobalt
Finish
Uncoated
Application
Turning
Item
Lathe Tool Blank
Primary Material Application
High-Temperature Super Alloys and Titanium, Stainless Steel
Primary Material Application ISO Code
M, S
End Angle Type
Non-Beveled
Material Grade - Machining
M42
Finish - Machining
Bright (Uncoated)
Ground Surface Finish
Ground
Material - Machining
Cobalt
Description
Lathe Tool Blank, Cobalt, Overall Width 3/8 in, Overall Height 5/8 in, Overall Length 6 in, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.