Cobalt M42 Square Tool Bit 855 Cleveland 1-1/4 In x 9 In Overall Length
Mfr # C44561
Zoro # G3614895
product price:Â $492.99
/ea
Free Shipping & Returns
Key Features
Angle
10 Degrees
Tolerance
0.005"
Shank Height
1-1/4"
Application
Hard and Tough Materials
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C44561
Zoro #
G3614895
UPC #
697334445616
Country of Origin
China
Dimensions
Shank Height
1-1/4"
Shank Width
1-1/4"
Overall Length
9 in
Radius
Sharp Point
Overall Width
1 1/4 in
Overall Height
1 1/4 in
Details
Angle
10 Degrees
Tolerance
0.005"
Application
Hard and Tough Materials
Finish
Uncoated
Material
M42 Cobalt
Item
Lathe Tool Blank
Cutting Direction
Right and Left Hand
Style
Square
Material - Machining
Cobalt
Ground Surface Finish
Ground
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
M42
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron, Stainless Steel, Steel
End Angle Type
Non-Beveled
Description
Lathe Tool Blank, Cobalt, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Overall Length 9 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.