Cobalt M42 Square Tool Bit 855 Cleveland 1 In x 7 In Overall Length

  • Mfr # C44559

  • Zoro # G3606915


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Application
Hard and Tough Materials
Finish
Uncoated
Tolerance
0.005"
Shank Height
1"
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44559
Zoro #
G3606915
UPC #
697334445593
Country of Origin
China

Dimensions

Shank Height
1"
Overall Length
7 in
Radius
Sharp Point
Shank Width
1"
Overall Height
1 in
Overall Width
1 in

Details

Application
Hard and Tough Materials
Finish
Uncoated
Tolerance
0.005"
Material
M42 Cobalt
Angle
10 Degrees
Cutting Direction
Right and Left Hand
Item
Lathe Tool Blank
Style
Square
Ground Surface Finish
Ground
End Angle Type
Non-Beveled
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
M42
Finish - Machining
Bright (Uncoated)
Material - Machining
Cobalt

Description

Lathe Tool Blank, Cobalt, Overall Width 1 in, Overall Height 1 in, Overall Length 7 in, Right and Left Hand, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.