Cobalt M42 Square Tool Bit 855 Cleveland 1/2 In x 4 In Overall Length

  • Mfr # C44551

  • Zoro # G3677283


product price:  $56.99
/ea

Key Features

Style
Square
Shank Width
1/2"
Application
Hard and Tough Materials
Tolerance
0.005"
Angle
10 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44551
Zoro #
G3677283
UPC #
697334445517
Country of Origin
China

Dimensions

Shank Width
1/2"
Radius
Sharp Point
Shank Height
1/2"
Overall Length
4 in
Overall Height
1/2 in
Overall Width
1/2 in

Details

Style
Square
Application
Hard and Tough Materials
Tolerance
0.005"
Angle
10 Degrees
Item
Lathe Tool Blank
Finish
Uncoated
Material
M42 Cobalt
Cutting Direction
Right and Left Hand
Material Grade - Machining
M42
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material - Machining
Cobalt
Ground Surface Finish
Ground
End Angle Type
Non-Beveled
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, P

Description

Lathe Tool Blank, Cobalt, Overall Width 1/2 in, Overall Height 1/2 in, Overall Length 4 in, Right and Left Hand, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.