Cobalt M42 Square Tool Bit 855 Cleveland 1/8 In x 2-1/2 In Overall Length

  • Mfr # C44536

  • Zoro # G3728383


product price:  $14.19
/ea

Key Features

Finish
Uncoated
Radius
Sharp Point
Application
Hard and Tough Materials
Tolerance
0.005"
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C44536
Zoro #
G3728383
UPC #
697334445364
Country of Origin
China

Dimensions

Radius
Sharp Point
Overall Length
2 1/2 in
Shank Width
1/8"
Shank Height
1/8"
Overall Height
1/8 in
Overall Width
1/8 in

Details

Finish
Uncoated
Application
Hard and Tough Materials
Tolerance
0.005"
Style
Square
Item
Lathe Tool Blank
Material
M42 Cobalt
Angle
10 Degrees
Cutting Direction
Right and Left Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
End Angle Type
Non-Beveled
Primary Material Application ISO Code
K, M, P
Material - Machining
Cobalt
Material Grade - Machining
M42
Finish - Machining
Bright (Uncoated)
Ground Surface Finish
Ground

Description

Lathe Tool Blank, Cobalt, Overall Width 1/8 in, Overall Height 1/8 in, Overall Length 2 1/2 in, Right and Left Hand, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.