Cobalt M42 Square Tool Bit 855 Cleveland 3/16 In x 2-1/2 In Overall Length

  • Mfr # C44540

  • Zoro # G3737885


product price:  $16.39
/ea

Key Features

Style
Square
Shank Height
3/16"
Cutting Direction
Right and Left Hand
Finish
Uncoated
Shank Width
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C44540
Zoro #
G3737885
UPC #
697334445401
Country of Origin
China

Dimensions

Shank Height
3/16"
Shank Width
3/16"
Radius
Sharp Point
Overall Length
2 1/2 in
Overall Height
3/16 in
Overall Width
3/16 in

Details

Style
Square
Cutting Direction
Right and Left Hand
Finish
Uncoated
Angle
10 Degrees
Tolerance
0.005"
Material
M42 Cobalt
Item
Lathe Tool Blank
Application
Hard and Tough Materials
Ground Surface Finish
Ground
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material - Machining
Cobalt
End Angle Type
Non-Beveled
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
M42

Description

Lathe Tool Blank, Cobalt, Overall Width 3/16 in, Overall Height 3/16 in, Overall Length 2 1/2 in, Right and Left Hand, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.