Cobalt M42 Square Tool Bit 855 Cleveland 3/8 In x 3 In Overall Length
Mfr # C44547
Zoro # G3634802
product price: $25.95
/eaKey Features
Angle
10 Degrees
Shank Width
3/8"
Tolerance
0.005"
Radius
Sharp Point
Cutting Direction
Right and Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C44547
Zoro #
G3634802
UPC #
697334445470
Country of Origin
China
Dimensions
Shank Width
3/8"
Radius
Sharp Point
Overall Length
3 in
Shank Height
3/8"
Overall Width
3/8 in
Overall Height
3/8 in
Details
Angle
10 Degrees
Tolerance
0.005"
Cutting Direction
Right and Left Hand
Material
M42 Cobalt
Style
Square
Item
Lathe Tool Blank
Application
Hard and Tough Materials
Finish
Uncoated
Material - Machining
Cobalt
Primary Material Application ISO Code
K, M, P
End Angle Type
Non-Beveled
Finish - Machining
Bright (Uncoated)
Ground Surface Finish
Ground
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
M42
Description
Lathe Tool Blank, Cobalt, Overall Width 3/8 in, Overall Height 3/8 in, Overall Length 3 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.