Cobalt M42 Square Tool Bit 855 Cleveland 5/16 In x 2-1/2 In Overall Length

  • Mfr # C44545

  • Zoro # G3675122


product price:  $19.45
/ea

Key Features

Shank Width
5/16"
Finish
Uncoated
Overall Length
2 1/2 in
Angle
10 Degrees
Shank Height
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C44545
Zoro #
G3675122
UPC #
697334445456
Country of Origin
China

Dimensions

Shank Width
5/16"
Overall Length
2 1/2 in
Shank Height
5/16"
Radius
Sharp Point
Overall Height
5/16 in
Overall Width
5/16 in

Details

Item
Lathe Tool Blank
Finish
Uncoated
Angle
10 Degrees
Tolerance
0.005"
Cutting Direction
Right and Left Hand
Style
Square
Application
Hard and Tough Materials
Material
M42 Cobalt
End Angle Type
Non-Beveled
Ground Surface Finish
Ground
Material - Machining
Cobalt
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
M42
Primary Material Application ISO Code
K, M, P
Finish - Machining
Bright (Uncoated)

Description

Lathe Tool Blank, Cobalt, Overall Width 5/16 in, Overall Height 5/16 in, Overall Length 2 1/2 in, Right and Left Hand, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.