Cobalt M42 Square Tool Bit 855 Cleveland 5/8 In x 4-1/2 In Overall Length
Mfr # C44553
Zoro # G3723964
product price:Â $91.19
/ea
Free Shipping & Returns
Key Features
Style
Square
Material
M42 Cobalt
Angle
10 Degrees
Cutting Direction
Right and Left Hand
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C44553
Zoro #
G3723964
UPC #
697334445531
Country of Origin
China
Dimensions
Overall Length
4 1/2 in
Shank Width
5/8"
Shank Height
5/8"
Radius
Sharp Point
Overall Height
5/8 in
Overall Width
5/8 in
Details
Style
Square
Material
M42 Cobalt
Angle
10 Degrees
Cutting Direction
Right and Left Hand
Finish
Uncoated
Application
Hard and Tough Materials
Item
Lathe Tool Blank
Tolerance
0.005"
Finish - Machining
Bright (Uncoated)
Ground Surface Finish
Ground
End Angle Type
Non-Beveled
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
M42
Material - Machining
Cobalt
Description
Lathe Tool Blank, Cobalt, Overall Width 5/8 in, Overall Height 5/8 in, Overall Length 4 1/2 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.